TURCK BANNER SRL - TUK6814088 TBEN-L5-16DXP - 6814088

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101415599
Codice prodotto
TUK6814088
Cod. produttore
6814088
Produttore
TUK
Compact Multiprotocol I/O Module for Ethernet, 16 Universal Digital Channels, Configurable as PNP Inputs or 2 A Outputs, , PROFINET device, EtherNet/IP device or Modbus TCP slave, Integrated Ethernet switch, Supports 10 Mbps/100 Mbps, 2 ? M12, 4-pin, D-coded, Ethernet fieldbus connection, PROFINET S2 system redundancy, Glass fiber reinforced housing, Shock and vibration tested, Fully potted module electronics, Protection classes IP65, IP67, IP69K, 7/8 male connector for power supply, 5-pin, Galvanically isolated voltage groups, ATEX Zone 2/22, Input diagnostics per port, Max. 2 A per output, Output diagnostics per channel, Two freely selectable digital channels per port, Programmable ARGEE, "


