TURCK BANNER SRL - TUK100029878 TBPN-LL-4FDI-4FDX - 100029878

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101556537
Codice prodotto
TUK100029878
Cod. produttore
100029878
Produttore
TUK
Compact and Secure Ethernet I/O Module, Safe Digital Inputs and Outputs, M12 L-Coded Voltage Connector, PROFINET slave, Integrated Ethernet switch, 100 Mbps supported, 2 ? M12, 4-pin, D-coded Ethernet fieldbus connection, Glass fiber reinforced housing, Shock and vibration tested, Fully potted module electronics, Protection classes IP65, IP67, IP69K, M12, 5-pin, L-coded male connector for power supply, ATEX Zone 2/22, Four secure digital SIL3 inputs, Four secure configurable digital SIL3 inputs or outputs


