pagina iniziale

PEPPERL+FUCHS FA ITA - PEP088195 NBN4-12GM40-Z0-V1 - 088195

PEPPERL+FUCHS FA ITA
copiacopia
PEPPERL+FUCHS FA ITA - PEP088195 NBN4-12GM40-Z0-V1

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

Switching function: Normally open (NO), Output type: Two-wire, Installation: non-flush, Output polarity: DC, Output type: 2-wire, Thread mold: M12, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC, Connection type: Connector plug, Housing material: brass, nickel-plated, Degree of protection: IP67, Threading: M12 x 1