pagina iniziale

LEDVANCE - LDVWALLCBO2584065PH WALLPACK COMBO PHOTOCELL - WALLCBO2584065PH

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 5 PZ

EAN

4099854668098

Codice prodotto

LDVWALLCBO2584065PH

Cod. produttore

WALLCBO2584065PH

Produttore

LDV

Robust Wallpack luminaire with Photocell sensor and IP65 protection. : Integrated photocell sensor. High luminous efficacy: up to 106 lm/W. Type of protection: IP65. Impact resistance: IK08. Ambient temperature in operation: -20…+50 °C. : Highly versatile due to selectable CCT and lumen steps (Multi Select) on the driver. Plug & Upgrade concept to extend the On/Off luminaire to an emergency luminaire. Suitable for use in dusty and damp locations thanks to high IP rating. Suitable for use in public areas thanks to high IK rating. Separate decor element available for an aesthetic and functional product design. : Outdoor. Loading docks. Facade lighting. : Plug & Upgrade emergency kit separately available. Mounting screws and dowels included. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock..