pagina iniziale

LEDVANCE - LDVURBLNT59S3040MLG UB LTRN SYM 7M V 59W ML 83040 GY LEDV - URBLNT59S3040MLG

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4099854649844

Codice prodotto

LDVURBLNT59S3040MLG

Cod. produttore

URBLNT59S3040MLG

Produttore

LDV

For area lighting applications with preassembled connection cable. : Long preassembled connection cable included. Protection class: II. Lifetime (L80/B10): up to 100,000 h (at 25 °C). Type of protection: IP66. Impact resistance: IK10. Symmetric light distribution. : Easy installation due to preassembled long cable. Highly versatile due to selectable CCT and lumen steps (Multi Select). Low flicker light thanks to special electronic control gear. Energy savings thanks to system efficacy of up to 139 lm/W. Bright, robust and durable. : Replacement for luminaires with mercury vapor or metal halide lamps. Public areas. Parks. Pedestrian zones. Residential areas. : Additional screws included for pole diameter of 42 mm. : All electrical connections must be madeby a qualified person.. Caution, risk of electric shock.. To reduce the risk of strangulation the flexible wiring connected to this luminaire shall be effectively fixed to the wall if the wiring is within arm’s reach..