LEDVANCE - LDVURBLNT59A3040MLG UB LTRN ASYM 7M V 59W ML 83040 GY LEDV - URBLNT59A3040MLG

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4099854649882
Codice prodotto
LDVURBLNT59A3040MLG
Cod. produttore
URBLNT59A3040MLG
Produttore
LDV
For pathway, bicycle path lighting applications with preassembled connection cable. : Long preassembled connection cable included. Protection class: II. Lifetime (L80/B10): up to 100,000 h (at 25 °C). Type of protection: IP66. Impact resistance: IK10. Asymmetric light distribution. : Easy installation due to preassembled long cable. Highly versatile due to selectable CCT and lumen steps (Multi Select). Low flicker light thanks to special electronic control gear. Energy savings thanks to system efficacy of up to 139 lm/W. Bright, robust and durable. : Replacement for luminaires with mercury vapor or metal halide lamps. Public areas. Parks. Residential areas. Pedestrian zones. Streets. : Additional screws included for pole diameter of 42 mm. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. To reduce the risk of strangulation the flexible wiring connected to this luminaire shall be effectively fixed to the wall if the wiring is within arm’s reach..


