LEDVANCE - LDVUBWVSQ273040BD UB WALL VARIO DA SQ P 27W 83040 BK LEDV - UBWVSQ273040BD

Accedi per visualizzare prezzi e disponibilità
Confezione
4 PZ
EAN
4099854659881
Codice prodotto
LDVUBWVSQ273040BD
Cod. produttore
UBWVSQ273040BD
Produttore
LDV
Highly versatile, decorative DALI-2 wall luminaire with upward and/or downward light emission, for outdoor use. : Multi Color: 2 different color temperatures selectable via integrated switch. Selectable light emission (upward and/or downward) via integrated switch. Beam angle select via interchangeable reflectors: wide beam 55° (pre-installed) / narrow beam 30° (accessory included). Type of protection: IP65. Corrosion resistance C4 based on 1,000 hours salt mist spray test. Integrated breather for preventing condensation inside the luminaire. Available in housing colors: grey (like RAL7022) and black (like RAL9017). Luminaire versions available with on-off or IoT-ready DALI-2 driver. : Highly versatile luminaire with all-in-one feature-set to serve many lighting tasks. Great industrial design thanks to its closed and sleek design. Durable and robust made from high-quality materials, suitable for outdoor use, even in harsh environmental conditions. Energy efficient thanks to selectable lumen steps and daylight detection (not DALI types). : Outdoor use (IP65). Wall mounting. Facade lighting. Hotel entrance area. Pathway lighting. Commercial, industrial and residential areas. : Interchangeable reflectors with narrow beam angle (30°) are included. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. Product in protection class I. All electrically conductive, metallic housing parts that can absorb voltage during operation or during maintenance in the event of a fault must be continuously connected to the protective earthing conductor..


