pagina iniziale

LEDVANCE - LDVUBWVRD293040MLB UB WALL VARIO RD P 29W ML 83040 BK LEDV - UBWVRD293040MLB

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 4 PZ

EAN

4099854659720

Codice prodotto

LDVUBWVRD293040MLB

Cod. produttore

UBWVRD293040MLB

Produttore

LDV

Highly versatile, decorative wall luminaire with upward and/or downward light emission, for outdoor use. : Multi Color: 2 different color temperatures selectable via integrated switch. Multi Lumen: selectable power in 3 steps (100 %, 70 %, 50 %) via integrated switch (On/Off-versions). Day/night sensor: Automatic switching on and off via daylight detection (On/Off-versions). Selectable light emission (upward and/or downward) via integrated switch. Beam angle select via interchangeable reflectors: wide beam 55° (pre-installed) / narrow beam 30° (accessory included). Type of protection: IP65. Corrosion resistance C4 based on 1,000 hours salt mist spray test. Integrated breather for preventing condensation inside the luminaire. Available in housing colors: grey (like RAL7022) and black (like RAL9017). : Highly versatile luminaire with all-in-one feature-set to serve many lighting tasks. Great industrial design thanks to its closed and sleek design. Durable and robust made from high-quality materials, suitable for outdoor use, even in harsh environmental conditions. Energy efficient thanks to selectable lumen steps and daylight detection (not DALI types). : Outdoor use (IP65). Wall mounting. Facade lighting. Hotel entrance area. Pathway lighting. Commercial,industrial and residential areas. : Interchangeable reflectors with narrow beam angle (30°) are included. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. Product in protection class I. All electrically conductive, metallic housing parts that can absorb voltage during operation or during maintenance in the event of a fault must be continuously connected to the protective earthing conductor..