LEDVANCE - LDVUBWP2083040MLG UB WALLPACK P 20W ML 83040 GY LEDV - UBWP2083040MLG

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4099854592850
Codice prodotto
LDVUBWP2083040MLG
Cod. produttore
UBWP2083040MLG
Produttore
LDV
Wallpack with wide beam, asymmetric light distribution for urban area and facade lighting. : High color consistency: ≤ 3 SDCM. Lifetime (L80/B10): up to 100,000 h (at 25 °C). Multi Lumen function: lumen steps selectable. Multi Color function: 4000K and 3000K (20W version only). Optics with wide beam angle of 55° x 135°. Ambient temperature in operation: -30…+45 °C. Daisy chaining possible. : Decorative functional design for urban environment. Easy installation due to fast connector and anti-drop screws. Very compact shape with high efficiency. Multi Lumen: Brightness adjustment via dip switches on the driver. Easy cable entry either on the back or from the side of the luminaire. : Industry. Warehouses. Schools. Commercial buildings. : All required accessories included. Cable gland included. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. Product in protection class I. All electrically conductive, metallic housing parts that can absorb voltage during operation or during maintenance in the event of a fault must be continuously connected to the protective earthing conductor..


