pagina iniziale
nuovo

LEDVANCE - LDVUBF20730RW45YZG UFLEXY6P 020W730 RW45SM2211UGC24OX LEDV - UBF20730RW45YZG

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4099854796494

Codice prodotto

LDVUBF20730RW45YZG

Cod. produttore

UBF20730RW45YZG

Produttore

LDV

For pole-top mounted smart urban lighting with Zhaga Top and Bottom interfaces. : Modern minimalistic design. Very long lifetime (L90/B10): Up to 100,000 h (at 25 °C). Impact resistance: IK10. Protection rating: IP66. High luminous efficacy: up to 155 lm/W. 10 KV surge protection, with replaceable SPD. Operating temperature: -40...50 °C. : 7 years guarantee. Durable design and highest quality component selection for long lasting performance. Corrosion resistance C4: suitable for use in environments with moderate salinity. Automatic mains disconnection when opening the housing. 5 light colors available, perfectly suited to illuminate highly diverse surroundings. ZHAGA standardized PCB. ZHAGA type of connection for controllers and sensors. No upper light output ratio (ULOR 0%) when mounted at 0° tilt. : Outdoor applications. Public areas. City roads, industrial roads, parking lots. Avenues and promenades. Pedestrian crossings. Parks. M-, C- and P-class roads acc. to EN 13201. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock..