pagina iniziale
nuovo

LEDVANCE - LDVUBBOL90024830G UB BOLLARD CONE 900 P 24W ML 830 GYLEDV - UBBOL90024830G

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4099854726538

Codice prodotto

LDVUBBOL90024830G

Cod. produttore

UBBOL90024830G

Produttore

LDV

Robust bollard light with optional one-sided or multi-sided light emission. : Switchable and dimmable LED-segments for 180° or 360° light distribution. Single lens optics for good beam control. IP66, IK10, sealed and sleek form-factor. Well chosen materials such as aluminum, stainless-steel, UV-stabilized powder-coating and plastics. Corrosion resistance C4. Integrated breather valve to prevent condensation inside the luminaire. : Versatile use, serves many lighting tasks for paths or areas in one luminaire. Optics are optimized for wide spacing between bollards. Durable and robust, made from high-quality materials, withstands even harsh environments. Energy-saving due to selectable and dimmable light. : Bollard luminaires for guidance and orientation, they pave the way for pedestrians and enhance the surroundings. Path and plaza illumination. Parks and green spaces, parking and pedestrian areas. Public, industrial and residential areas. Driveways, access routes and entrances in residential complexes andarcades. : Ground anchors for cast concrete foundations separately available. Ground piece with anti-sink protection for fixing luminaires with base plate in the ground separately available. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. Product in protection class I. All electrically conductive, metallic housing parts that can absorb voltage during operation or during maintenance in the event of a fault must be continuously connected to the protectiveearthing conductor..