LEDVANCE - LDVSLESOL15865B SL ECO SOLAR E 15W 865 2400LMBK LEDV - SLESOL15865B

Accedi per visualizzare prezzi e disponibilità
Confezione
3 PZ
EAN
4099854584183
Codice prodotto
LDVSLESOL15865B
Cod. produttore
SLESOL15865B
Produttore
LDV
Solar powered street and area light luminaire. : Solar powered outdoor LED luminaire. 7 operating modes selectable. PIR motion detector and daylight sensor. Operating time on battery power: up to 8 h. Standard CCT: 4000K, 6500K & 3000K. LiFePO4 battery for STREETLIGHT SOLAR. Monocrystalline solar panel and UV resistant polycarbonate lens. 3 years warranty. : Eco-friendly solar powered light. Dimming via enclosed remote control. Demand based lighting and energy saving thanks to motion and daylight sensor.Adjustable install arm, multi-angle adjustment, make solar panel easy to apply to sunlight trajectory from different directions. Energy savings thanks to high system efficacy: up to 160 lm/W. : Areas where no power supply is available. Outdoor use (IP65). : Complete mounting and connecting accessories included. Remote control and battery included. : If the battery compartment (if applicable) does not close securely, stop using the product and keep it away from children. If you think batteries might have been swallowed or placed inside any part of the body, seek immediate medical attention.. Please avoid: Maximal ambient temperature: +35 °C. Replacement of a battery with an incorrect type that can defeat safeguard (for example, in the case of some lithiumbattery types). Altitude during operation: 2000 m. Disposal of a battery into fire or a hot oven, or mechanically crushing or cutting of a battery, that can result in an explosion..


