pagina iniziale
nuovo

EXCEL - EXL546-SCO-KT4 DC Rack Southco Lock Kit, 2 Handle to EL - 546-SCO-KT4

EXCEL
copiacopia
EXCEL - EXL546-SCO-KT4 DC Rack Southco Lock Kit, 2 Handle to EL

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di maniglia - Maniglia

  • Tipo di chiusura - Serratura a scheda

  • Bloccaggio con lucchetto - no

  • Serratura ad asta rotante (chiusura a tre punti) -

Confezione

  • 1 PZ

EAN

2000007448063

Codice prodotto

EXL546-SCO-KT4

Cod. produttore

546-SCO-KT4

Produttore

EXL

Tipo di maniglia:

Maniglia

Tipo di chiusura:

Serratura a scheda

Bloccaggio con lucchetto:

no

Serratura ad asta rotante (chiusura a tre punti):

These upgrade kits are available to enable an easy upgrade option to electronic handles on the DC range of racks. The kits include handles, actuators to connect to door rods, harness cables and adaptors. Kits KT1 and KT2 also come with the Southco Interconnect Box, KT3 and KT4 come with adaptors to use with an excel Intelligent PDU, INT1, INT2, INT3 or INT4. The kits use the Southco H3-EM-66 handle which support RFID reader cards providing an easy access control solution for the Data Centre Racks. Kits can be used for Front or Rear doors, on rear doors re-fit the door cam fitted on the original lock. - Complete electronic handle kit - Handles, actuators and wiring looms - Supports most RFID card types 2K and 4K - Only suitable for DCR racks - Alternative to issuing keys for entry - Cannot be fitted to CR and WR series steek doors