EXCEL - EXL546-SCO-KT2 DC Rack Southco Lock Kit, 2 Handle & Int - 546-SCO-KT2

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Tipo di maniglia - Maniglia
Tipo di chiusura - Serratura a scheda
Bloccaggio con lucchetto - no
Serratura ad asta rotante (chiusura a tre punti) - sì
Confezione
1 PZ
EAN
2000007448049
Codice prodotto
EXL546-SCO-KT2
Cod. produttore
546-SCO-KT2
Produttore
EXL
Tipo di maniglia:
Maniglia
Tipo di chiusura:
Serratura a scheda
Bloccaggio con lucchetto:
no
Serratura ad asta rotante (chiusura a tre punti):
sì
These upgrade kits are available to enable an easy upgrade option to electronic handles on the DC range of racks. The kits include handles, actuators to connect to door rods, harness cables and adaptors. Kits KT1 and KT2 also come with the Southco Interconnect Box, KT3 and KT4 come with adaptors to use with an excel Intelligent PDU, INT1, INT2, INT3 or INT4. The kits use the Southco H3-EM-66 handle which support RFID reader cards providing an easy access control solution for the Data Centre Racks. Kits can be used for Front or Rear doors, on rear doors re-fit the door cam fitted on the original lock. - Complete electronic handle kit - Handles, actuators and wiring looms - Supports most RFID card types 2K and 4K - Only suitable for DCR racks - Alternative to issuing keys for entry - Cannot be fitted to CR and WR series steek doors


