ALPHA ELETTRONICA SR - ALP98-685 LAMPADA LABORATORIO LED CON LENTE - B... - 98-685

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
8017443691643
Codice prodotto
ALP98-685
Cod. produttore
98-685
Produttore
ALP
General characteristics
Lifetime: 25000h
On-off cycles: 30000 cicli
Led number: 30
Photobiological Risk: Exempt
Mechanical characteristics
Protection grade: IP20
Body material: Plastic
Body color: White
Lens diameter: 10cm
Magnification: 3diottrie
Lens material: Glass
Arm length: 34cm
Relative Atmospheric Humidity: 95
Lighting characteristics
Light color: Cold white
Light flux: 480lm
CRI: 80
Electrical characteristics
Power: 6W
DC Input voltage: 20Vdc
AC Input voltage: 220-240Vac
Dimmable: no
Power supply: External (included)
Light Source characteristics
Color temperature: 6500K
Thermal characteristics
Working temperature: -5 / 40°C


