pagina iniziale

ABB SPA - ABBUAFC503000RA80 UAFC50-30-00RA-80 220-230V50HZ/230-240V6 - UAFC503000RA80

ABB SPA
copiacopia
ABB SPA - ABBUAFC503000RA80 UAFC50-30-00RA-80 220-230V50HZ/230-240V6

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

3471525001518

Codice prodotto

ABBUAFC503000RA80

Cod. produttore

UAFC503000RA80

Produttore

ABB

The UAFC50-30-00RA-80 is a 3 pole - 690 V IEC or 600 V UL capacitor switching contactor with 0 auxilieary contacts, controlling capacitors up to 50 KVR /400V AC-6b. The contactor can be used for installations in which the peak current up to 200 times nominal rms current,with their damping resistors and must be used without additional inductances. The contactor are AC - 220 ... 230 VLT 50Hz and 230 ... 240 VLT 60Hz controlled and can be easily extended with add-on auxiliary contact blocks and anadditional wide range of accessories.