pagina iniziale

ABB SPA - ABBUAFC253010RA85 UAFC25-30-10RA-85 380-400V50HZ/400-415V6 - UAFC253010RA85

ABB SPA
copiacopia
ABB SPA - ABBUAFC253010RA85 UAFC25-30-10RA-85 380-400V50HZ/400-415V6

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

3471525000986

Codice prodotto

ABBUAFC253010RA85

Cod. produttore

UAFC253010RA85

Produttore

ABB

The UAFC25-30-10RA-85 is a 3 pole - 690 V IEC or 600 V UL capacitor switching contactor with 1 auxilieary contacts, controlling capacitors up to 25 KVR /400V AC-6b. The contactor can be used for installations in which the peak current up to 200 times nominal rms current,with their damping resistors and must be used without additional inductances. The contactor are AC - 380 ... 400 VLT 50Hz and 400 ... 415 VLT 60Hz controlled and can be easily extended with add-on auxiliary contact blocks and anadditional wide range of accessories.