ABB SPA - ABBUAFC253010RA84 UAFC25-30-10RA-84 110V 50HZ/110-120V 60H - UAFC253010RA84

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
3471525000979
Codice prodotto
ABBUAFC253010RA84
Cod. produttore
UAFC253010RA84
Produttore
ABB
The UAFC25-30-10RA-84 is a 3 pole - 690 V IEC or 600 V UL capacitor switching contactor with 1 auxilieary contacts, controlling capacitors up to 25 KVR /400V AC-6b. The contactor can be used for installations in which the peak current up to 200 times nominal rms current,with their damping resistors and must be used without additional inductances. The contactor are AC - 110 VLT 50Hz and 110 ... 120 VLT 60Hz controlled and can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.
Un prodotto ABB SPA
Scopri la serie ABB SPA


