ABB SPA - ABBTY277M-2 TYRAP 7X617 ROSSO 500PZ - TY277M-2

Accedi per visualizzare prezzi e disponibilità
Confezione
500 PZ
EAN
5414363163954
Codice prodotto
ABBTY277M-2
Cod. produttore
TY277M-2
Produttore
ABB
High Performance Cable Tie for Indoor Applications, Red Color Nylon 6.6, Length of 617mm (24.3 Inches) for Bundle Diameter up to 177mm (6.96 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Bulk Pack


