TP-LINK (OMADA) - ODDIES210GPP 10-Port Industrial PoE Switch - IES210GPP

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
1210002602112
Artikelnummer
ODDIES210GPP
Herstellernummer
IES210GPP
Hersteller
TPK
Omada 10-Port Gigabit Industrial Easy Managed Switch with 6-Port PoE+ and 2-Port PoE++ 8? Gigabit RJ45 Ports (2? PoE++, 6? PoE+) 2? Gigabit Combo RJ45/SFP Slots 240W Power Budget* with up to 60W for Each PoE++ Port Professional Industrial-Grade Design: -40~75?C Operating Temperature, 6kV Lighting Protection, and 1+1 Redundant Power Input Abundant Features: Up to 820ft (250m) PoE,** VLAN, QoS, and STP/RSTP Centralized Cloud Management via the Web or Omada App? Durable IP40 Aluminum Casing and DIN-rail / Wall-mount Design


