Startseite

SCHNEIDER ELECTRIC - SNR48468 Indication contacts, MasterPact NW08 to NW63 drawout, additional block, 4 ON/OFF contacts

KopierenKopieren
SCHNEIDER ELECTRIC - SNR48468 Indication contacts, MasterPact NW08 to NW63 drawout, additional block, 4 ON/OFF contacts

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

Produktserien

EAN

3303430484684

Artikelnummer

SNR48468

Herstellernummer

48468

Hersteller

SNR

It is an additional block of 4 contacts OF for Masterpact NW08 to NW63 devices. These auxiliary contacts provides OF remote information of the circuit breaker status. It is a rotary type changeover contacts directly driven by the mechanism for MasterpactNW. OF contact is a common point changeover type contact with 1 normally open contact and 1 normally closed contact. The rated current is 6A and the minimum load is 100mA at 24 VDC. Utilization categories are AC12/DC12.