SCHNEIDER ELECTRIC - SNR33682 Verzogerungseinheit 200-250 V DC/AC 50-6 - 33682

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Bemessungsspannung - 230 V
Packung
1 ST
Produktserien
Terziario Industriale
Alle Produkte dieser Serie ansehenEAN
3303430336822
Artikelnummer
SNR33682
Herstellernummer
33682
Hersteller
SNR
Bemessungsspannung:
230 V
This time delay unit is an auxiliary that can be combined with an undervoltage release (MN). It must be associated with a 250VDC MN undervoltage release. It eliminates the risk of nuisance tripping due to transient voltage dips lasting from 200ms to 3s. Its power supply is 200-250VDC or 200-250VAC 50/60Hz. This time delay unit has 4 adjustable steps (0.5s - 1s - 1.5s - 3s). It is an external accessory and can be mounted in the switchboard.


