Startseite

SCHNEIDER ELECTRIC - SNR29452 Hilfsschalter mit 1 Kontakt, Ith 5A (380 - 29452

KopierenKopieren
SCHNEIDER ELECTRIC - SNR29452 Hilfsschalter mit 1 Kontakt, Ith 5A (380

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

Produktserien

Terziario Industriale

EAN

3303430294528

Artikelnummer

SNR29452

Herstellernummer

29452

Hersteller

SNR

It is a single low-level auxiliary contact that provides all the different indications remotely for Compact NSX, Compact NS, PowerPact Multistandard and EasyPact CVS circuit breakers. Remote status information are ON/OFF (OF), trip indication (SD) and fault-trip indication (SDE) for all circuit breakers types. The remote status information for trip indication due to an earth fault (SDV) is used for Compact NSX and PowerPact Multistandard. The contacts are installed in the device in dedicated slots. This auxiliary contact is a common point changeover type contact with 1 normally open contact and 1 normally closed contact. The rated current is 5A and the minimum load is 1MA at 4 VDC for utilization categories AC12/AC15/DC12/DC14. One device embeds 5 auxiliaries contact type. It complies with IEC 60947-5-1 standard.