Startseite
Neu

LEDVANCE - LDVSFD3002183040DA SF DISC DA 300 V 21W 83040 LEDV - SFD3002183040DA

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 6 ST

EAN

4099854640520

Artikelnummer

LDVSFD3002183040DA

Herstellernummer

SFD3002183040DA

Hersteller

LDV

Modern DALI-2 wall and ceiling luminaire with Multi Color and Multi Lumen. : IoT-ready luminaire with DALI-2 technology. Suitable for central battery emergency installations acc. to EN 60598-2-22. Type of protection: IP54 (wall and ceiling). Impact resistance: IK10. Lifetime (L80/B10): up to 75,000 h (at 25 °C). Polycarbonate (PC) housing, PC-diffuser. Ambient temperature in operation: -20…+45 °C. Glow Wire Test according to IEC 60695-2-12: 850 °C. 5-pole terminal block, cable cross section up to 5 x 2.5mm². Through-wiring possible. Indoor use only, not suitable for outdoor use. SF DISC family versions available: dimmable, on/off, DALI-2, sensor and/or emergency lighting function. : Suitable luminaire for VIVARES and other DALI-2 Light Management Systems. Extended services such as energy monitoring and remote maintenance possible with DALI versions. Highly versatile due to selectable CCT (Multi Color) in 3000K and 4000K. Indoor luminaire with high luminous efficacy up to 120 lm/W. High color consistencywith SDCM 3. Tool-free electrical connection due to push button connector. Easy locking system to prevent unauthorized access. : Direct replacement for surface luminaires with integrated CFLni lamps. Corridors. Stairways. Bathrooms. Foyers. : Mounting screws and dowels included. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock..