EXCEL - EXL544-911-BK EXL ENV SR 47U VERTICAL BRUSH STRIP BAFF - 544-911-BK

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Ausführung - sonstige
Werkstoff - Metall
Anzahl der Höheneinheiten (HE) - 47
Geeignet für 482,6 mm (19 Zoll)-Montage - nein
Packung
1 ST
EAN
2000007447912
Artikelnummer
EXL544-911-BK
Herstellernummer
544-911-BK
Hersteller
EXL
Ausführung:
sonstige
Werkstoff:
Metall
Anzahl der Höheneinheiten (HE):
47
Geeignet für 482,6 mm (19 Zoll)-Montage:
nein
Excel 47U Environ Vertical brush strip cable management assembly for SR series Environ racks. The unit offers the ability to close off the space between the 19"profiles down the side of a rack and side panels, whilst still allowing cables to run through the rack from back to front / front to back. This Data Centre centric product helps installations become more efficient in managing air flow and heat dissipation within a rack. Making the unit ideal for facility that are deploying aisle containmentsystems. - Suitable for Environ SR Series - 47U high - Black - Air gap luggs included - Reduce OpEx - control and manage air flow
AltroPDF


