Startseite

EXCEL - EXL208-822 Excel Enbeam MM Blown Fibre EPFU 4 Fibre - 208-822

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Faserart - Multimode 50/125

  • Kategorie - OM4

  • Anzahl der Fasern - 4

  • Faser-Anzahl je Ader - 4

  • Mantel-Farbe - gelb

Packung

  • 1 ST

EAN

2000007442603

Artikelnummer

EXL208-822

Herstellernummer

208-822

Hersteller

EXL

Faserart:

Multimode 50/125

Kategorie:

OM4

Anzahl der Fasern:

4

Faser-Anzahl je Ader:

4

Mantel-Farbe:

gelb

Einblasbar:

ja

Außendurchmesser ca.:

1.65 mm

Enbeam OM4 Multimode Blown Fibre EPFU Loose Tube 4 Fibre 50/125 Yellow, part of a huge range of OM4 fibre optic cables fully stocked at Mayflex. Enbeam Enhanced Performance Fibre Units (EPFU) are designed specifically for blown-fibre applications and are optimised for installation within our range of blown-fibre tubes. The fibres are contained within a soft acrylate layer which cushions the fibres. This layer is coated with a hard layer for strength and finally a low-friction coating to ensure low drag and maximise blowing distances within the tubes. The acrylate coatings are easy to remove to expose the 250-micron primary-coated fibres for quick splicing. The fibres are colour-coded according to TIA-598-C. - Bend insensitive - Available in4, 8 & 12-fibre bundles - TIA-598-C Colour coded - Gel free Dielectric design - Coated for improving blowing performance - 25 Year system warranty