Startseite

EXCEL - EXL201-604 Excel 4 Port MTP ExpressNet Module MM Ke - 201-604

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Steckverbindertyp außen - MT/MPO

  • Geeignet für Anzahl Kupplungen/Adapter - 48

  • Mit Kupplung/Adapter - ja

  • Faserart - Multimode

  • Farbe - schwarz

Packung

  • 1 ST

EAN

2000007439047

Artikelnummer

EXL201-604

Herstellernummer

201-604

Hersteller

EXL

Steckverbindertyp außen:

MT/MPO

Geeignet für Anzahl Kupplungen/Adapter:

48

Mit Kupplung/Adapter:

ja

Faserart:

Multimode

Farbe:

schwarz

The Excel 4 Port MTP ExpressNet modules are fitted with MTP adapters and allow the incoming trunk cable to be presented into the module through the open back of the module and secured with a cable tie on the inside. After the trunk cables are connected, the module can be simply fitted to one of the compatible Excel ExpressNet Patch Panels permitting different categories of Fibre and Copper to be presented on the same panel without interference. The modules are easily fitted and removed from the rear of the patch panel by activating the release latches. - 4 Port MTP coupler module - Compatible with ExpressNet panel - Allows up to 4 trunk cables - Multimode - Key aligned adaptor - CIBSE TM65 Embodied Carbon: 1.606 kg CO2e