Startseite

EXCEL - EXL555-273 Excel Desk Power 4x UK - 2x 6C Aperture - 555-273

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Ausführung - Aufbau

  • Farbe - Silber

  • Form - rechteckig

  • Werkstoff - Aluminium

  • Länge - 325 mm

Packung

  • 1 ST

EAN

2000007448667

Artikelnummer

EXL555-273

Herstellernummer

555-273

Hersteller

EXL

Ausführung:

Aufbau

Farbe:

Silber

Form:

rechteckig

Werkstoff:

Aluminium

Länge:

325 mm

Breite:

78 mm

Höhe:

91 mm

Anzahl der Steckdosen Britische Norm BS 1363:

4

Anzahl der leeren Modulplätze:

2

Excel Desktop Power Distribution Units offer a convenient addition to the work place. They are supplied in a stylish anodised aluminium outer casing and they are easily fitted to the desktop with the supplied clamps. With the option of the 6c Apertures and the USB power points, they increase the flexibility of any work area for the resident or casual occupant. The USB outlets supply up to 2.1 Amps permitting phones and tablets to be charged. An illuminated master power switch is fitted to each PDU.The power leads are supplied separately to ensure that the correct length is selected. - Desktop mounting - USB power option - Power cord sold separately (available in 2/3/5 metres) - Optional 6c apertures - Illuminated master power switch - CIBSE TM65 Embodied Carbon: 32.746 kg CO2e