Startseite
Neu

EXCEL - EXL544-910-BK EXL ENV 42U SR VERTICAL BRUSH STRIP BAFF - 544-910-BK

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Ausführung - sonstige

  • Werkstoff - Metall

  • Anzahl der Höheneinheiten (HE) - 42

  • Geeignet für 482,6 mm (19 Zoll)-Montage - nein

Packung

  • 1 ST

EAN

2000007447905

Artikelnummer

EXL544-910-BK

Herstellernummer

544-910-BK

Hersteller

EXL

Ausführung:

sonstige

Werkstoff:

Metall

Anzahl der Höheneinheiten (HE):

42

Geeignet für 482,6 mm (19 Zoll)-Montage:

nein

Excel 42U Environ Vertical brush strip cable management assembly for SR series Environ racks. The unit offers the ability to close off the space between the 19"profiles down the side of a rack and side panels, whilst still allowing cables to run through the rack from back to front / front to back. This Data Centre centric product helps installations become more efficient in managing air flow and heat dissipation within a rack. Making the unit ideal for facility that are deploying aisle containmentsystems. - Suitable for Environ SR Series - 42U high - Black - Air gap luggs included - Reduce OpEx - control and manage air flow