EXCEL - EXL544-006 Excel SR Earth Bonding Kit - 544-006

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Anwendung - sonstige
Montageart - schrauben
Packung
1 ST
EAN
2000007447820
Artikelnummer
EXL544-006
Herstellernummer
544-006
Hersteller
EXL
Anwendung:
sonstige
Montageart:
schrauben
Earth Bonding Kit for installation between the frame and doors. The kit allows for all doors and side panels to be connected. The cables are supplied in 2 pieces with male or female spade crimps for easy assembly and 6M ring terminal for installation. Assembled, the wire is approx 14". - 8 Assemblies - Yellow / Green colour - Lug crimp ends for easy attachment - Ideal for SR series - CIBSE TM65 Embodied Carbon: 1.137 kg CO2e