EXCEL - EXL541-745 EXCEL 2-POST OPEN RACK 75mm DEEP 48U - 541-745

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Breite - 514 mm
Höhe - 2280 mm
Tiefe - 395 mm
Anzahl der Höheneinheiten (HE) - 48
Farbe - schwarz
Packung
1 ST
EAN
2000007443860
Artikelnummer
EXL541-745
Herstellernummer
541-745
Hersteller
EXL
Breite:
514 mm
Höhe:
2280 mm
Tiefe:
395 mm
Anzahl der Höheneinheiten (HE):
48
Farbe:
schwarz
Werkstoff:
Aluminium
Ausführung der Oberfläche:
pulverbeschichtet
RAL-Nummer:
9005
Max. Belastbarkeit:
1500 kg
Environ OR series of open racks are designed for the mounting of patch panels and networking equipment in secure environments or in locations where space does not allow for the use of a standard rack. Each frame is constructed from rigid aluminium and supported by heavy duty top and base cross members which enable static load bearing of up to 1500kg. - Choice of heights available - Flat packed DIN41494 compliant - Fixings and installation instructions included - 19"profiles marked with U height position - Pre-threaded conductive M6 tapped holes for quick and easy equipment installation


