EXCEL - EXL208-913 Excel Enbeam 1x 16 SC/APC LGX PLC Splitt - 208-913

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Werkstoff - Metall
Packung
1 ST
EAN
2000007442870
Artikelnummer
EXL208-913
Herstellernummer
208-913
Hersteller
EXL
Werkstoff:
Metall
The Enbeam LGX-style splitter has been designed to house a Planar Lightwave Circuit (PLC) splitter with SCA connections. This module has 1 input and 8 output ports. The LGX housing has been designed to fit the Excel 3U (208-029) panels. These modulescan also be fitted with a DIN rail mounting bracket, allowing this unit to be mounted to any 35 mm DIN rail. - LGX style 118 mm mount - DIN rail mounting option - APC connections - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 2.304 kg CO2e
AltroPDF


