EXCEL - EXL208-912 Enbeam SM G657A2 1 X 8 SC APC LGX PLC Sp - 208-912

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Werkstoff - Metall
Packung
1 ST
EAN
2000007442856
Artikelnummer
EXL208-912
Herstellernummer
208-912
Hersteller
EXL
Werkstoff:
Metall
The Enbeam LGX-style Splitter has been designed to house a Planar Lightwave Circuit (PLC) Splitter with SCA connections. This module has 1 input and 8 output ports. The LGX housing has been designed to fit the Excel 1U (208-028) and 3U (208-029) panels. These modules can also be fitted with a DIN Rail mounting bracket, allowing this unit to be mounted to any 35 mm DIN Rail. - LGX style 118 mm mount - DIN rail mounting option - APC connections - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 1.915 kg CO2e
AltroPDF


