Startseite

EXCEL - EXL208-864 Excel Enbeam Gas Block Connector 14mm fo - 208-864

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Ausführung - Kupplung

Packung

  • 1 ST

EAN

2000007442733

Artikelnummer

EXL208-864

Herstellernummer

208-864

Hersteller

EXL

Ausführung:

Kupplung

The Enbeam Push-Fit micro duct gas block connectors are designed for use with the Enbeam blown fibre micro duct system. All push fit connectors are made from a clear transparent body, which gives the ability to visually inspect the installed cable and that the tubes are installed and aligned correctly. Pre-installed locking clips are included on each end of the connector to ensure tubes are locked into position ensuring a good connection is retained during the blowing process. Each connector can withstand up to 1 Joule of impact pressure and be reused if required. Suitable for cable diameters of 0.5 to 12 mm. It is advisable to keep the connectors away from direct sunlight. - Gas block connector - Multiple sizes available - Locking clips included - 25-year Warranty