Startseite

EXCEL - EXL208-837 Excel Enbeam BFT 18mm Clear Straight Con - 208-837

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Ausführung - Kupplung

Packung

  • 1 ST

EAN

2000007442689

Artikelnummer

EXL208-837

Herstellernummer

208-837

Hersteller

EXL

Ausführung:

Kupplung

The Enbeam Push-Fit micro duct connectors and cover has been designed for use with the Enbeam blown fibre micro duct system. All push fit connectors are made from a clear transparent body, which gives the ability to visually inspect the installed cable and that the tubes are installed and aligned correctly. Pre-installed locking clips are included on each end of the connector to ensure tubes are locked into position ensuring a good connection is retained during the blowing process. Each connector can withstand up to 1 Joule of impact pressure and increases to 5 joules when covers are in place. It is advisable to keep the connectors away from direct sunlight. - Straight connector - Multiple sizes available - Locking clips included - Cover included - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 0.502 kg CO2e