EXCEL - EXL208-819 Excel Enbeam OM4 Blown Fibre EPFU 12 Fib - 208-819

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Faserart - Multimode 50/125
Kategorie - OM4
Anzahl der Fasern - 12
Mantel-Farbe - gelb
Einblasbar - ja
Packung
1 ST
EAN
2000007442573
Artikelnummer
EXL208-819
Herstellernummer
208-819
Hersteller
EXL
Faserart:
Multimode 50/125
Kategorie:
OM4
Anzahl der Fasern:
12
Mantel-Farbe:
gelb
Einblasbar:
ja
Außendurchmesser ca.:
1.65 mm
Enbeam OM4 Multimode Blown Fibre EPFU Loose Tube 12 Fibre 50/125 Yellow, part of a huge range of OM4 fibre optic cables fully stocked at Mayflex. Enbeam Enhanced Performance Fibre Units (EPFU) are designed specifically for blown-fibre applications and are optimised for installation within our range of blown-fibre tubes. The fibres are contained within a soft acrylate layer which cushions the fibres. This layer is coated with a hard layer for strength and finally a low-friction coating to ensure low drag and maximise blowing distances within the tubes. The acrylate coatings are easy to remove to expose the 250-micron primary-coated fibres for quick splicing. The fibres are colour-coded according to TIA-598-C. - Bend insensitive - Available in4, 8 & 12-fibre bundles - TIA-598-C Colour coded - Gel free Dielectric design - Coated for improving blowing performance - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 0.014 kg CO2e


