Startseite

EXCEL - EXL208-571 Enbeam LCA Singlemode 10 dB Attenuator - 208-571

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Signaldämpfung - 10 dB

  • Faserart - Singlemode 9/125

  • Steckverbinder Anschluss 1 - LC

  • Umgebungstemperatur - -40...75 °C

Packung

  • 1 ST

EAN

2000007442320

Artikelnummer

EXL208-571

Herstellernummer

208-571

Hersteller

EXL

Signaldämpfung:

10 dB

Faserart:

Singlemode 9/125

Steckverbinder Anschluss 1:

LC

Umgebungstemperatur:

-40...75 °C

The Excel Enbeam Fixed value attenuators are used to match signal power to receiver dynamic range in optical networks. The Excel range of singlemode high performance devices are designed to give accurate attenuation over a wide range of wavelengths. The plug type configuration allows easy to use functionality 'straight out of the box'. This allows connection directly to the fibre patch cord, for insertion onto the adaptor. - Compact design - Easy to connect/ disconnect - Available in SC/APC, SC/UPC, LC/UPC and LC/APC - Available in fixed attenuation values of 1/2/5/10/15/20 dB - 25 Year system warranty