Startseite

EXCEL - EXL208-015-APC Excel Enbeam HD 6P 12F LC-MTP APC OS2 F/ - 208-015-APC

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Steckverbindertyp außen - LC-Duplex

  • Geeignet für Anzahl Kupplungen/Adapter - 12

  • Mit Kupplung/Adapter - ja

  • Faserart - Singlemode

  • Steckverbindertyp innen - MT/MPO

Packung

  • 1 ST

EAN

2000007441538

Artikelnummer

EXL208-015-APC

Herstellernummer

208-015-APC

Hersteller

EXL

Steckverbindertyp außen:

LC-Duplex

Geeignet für Anzahl Kupplungen/Adapter:

12

Mit Kupplung/Adapter:

ja

Faserart:

Singlemode

Steckverbindertyp innen:

MT/MPO

APC-Ausführung:

ja

Farbe:

schwarz

The Excelerator High Density 6 Duplex LC Fibre Optic MTP Cassette mounts directly into the Enbeam Fibre Optic Cassette Patch Panel for mounting into a 19"cabinet. This range of products have been designed and manufactured to support both the preterminated and the emerging 40/100 Gigabit Ethernet fibre optic installations. The cassettes are terminated with the superior quality US Conec Elite MTP connector. The 6 Duplex Port cassette has one MTP Elite connector on the rear. These cassette patch panels allow for the ability to expand the installation in the future with very low risk to the installed network. These patch panels also allows different categories of fibre optics to be presented together in the same cabinet 'U' space. - LC to MTP Factory terminated and tested - Available in 6 and 12 Duplex LC (12 and 24 core) - Fits both 4-way angled and 5-way straight 1U patch panels - Choice of fibre grades - US Conec MTP Elite Connectors - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 1.500 kg CO2e