EXCEL - EXL203-060 Excel Enbeam OS2 Zipcord Fibre 2C 9/125 - 203-060

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Faserart - Singlemode 9/125
Kategorie - OS2
Anzahl der Fasern - 2
Ader-Art - sonstige
Mantel-Farbe - gelb
Packung
1 ST
EAN
2000007439948
Artikelnummer
EXL203-060
Herstellernummer
203-060
Hersteller
EXL
Faserart:
Singlemode 9/125
Kategorie:
OS2
Anzahl der Fasern:
2
Ader-Art:
sonstige
Mantel-Farbe:
gelb
Außendurchmesser ca.:
2 mm
Flammwidrig nach IEC 60332-1-2:
ja
Enbeam OS2 Singlemode Fibre Optic Cable Duplex Zipcord 2 Core 9/125 LS0H Yellow, part of a huge range of OS2 fibre optic cables fully stocked at Mayflex. Excel fibre optic zipcord Cable is designed around two fibre cables. This robust construction is ideal for short run indoor patching or for use where frequent handling is likely, for example equipment rooms or wiring closets. Each cable is jacketed in low smoke, zero halogen material, fibres are buffered to 900 micron and can be used with standard connectors and adaptors. - Available in OM1/OM2/OM3/OS2 - Duplex Zipcord - Sequential metre markings - Cut to length service - LS0H outer sheath - 25 Year system warranty
AltroPDF


