Startseite

EXCEL - EXL202-041 24 Fibre junction splice box - splice ki - 202-041

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Höhe - 220 mm

  • Breite - 170 mm

  • Tiefe - 86 mm

  • Schutzart (IP) - IP55

Packung

  • 1 ST

Grüne Produktbewertung

Grüne Bewertung

CO2-Fußabdruck von Produkten

17 kg CO₂-Äquivalent

Sonepar-Schätzung

EAN

2000007439320

Artikelnummer

EXL202-041

Herstellernummer

202-041

Hersteller

EXL

Höhe:

220 mm

Breite:

170 mm

Tiefe:

86 mm

Schutzart (IP):

IP55

These patch boxes and splice enclosures are manufactured from impact resistant polycarbonate and provide a cost effective means of breaking out fibres from multicore cables prior to termination or splicing. The boxes provide protection against water and dust ingress to IP55. The lids are attached using captive screws. A wide range of accessories are available. - Cut-outs to suit any glanding configuration can be drilled on site - Splice Mgt kit included - 2 x glands/nuts, splice bridge and kurly loks - 25 Year system warranty