Startseite

EXCEL - EXL201-602 Excel6Port(12Fibre)OS2LCExpressNetM - 201-602

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Steckverbindertyp außen - LC

  • Geeignet für Anzahl Kupplungen/Adapter - 12

  • Mit Kupplung/Adapter - ja

  • Faserart - Singlemode

  • Farbe - sonstige

Packung

  • 1 ST

EAN

2000007439030

Artikelnummer

EXL201-602

Herstellernummer

201-602

Hersteller

EXL

Steckverbindertyp außen:

LC

Geeignet für Anzahl Kupplungen/Adapter:

12

Mit Kupplung/Adapter:

ja

Faserart:

Singlemode

Farbe:

sonstige

Excel 6 Port Duplex (12 Fibre) LC ExpressNet Modules. Manufactured from high impact flame retardant plastic the modues are fitted with LC duplex adapters and an internal management wheel to store the slack fibre. The incoming cable is introduced to the module through a split rubber grommet and secured with a cable tie on the inside. After termination the module is simply fitted to one of the compatible Excel ExpressNet Patch Panels permitting different categories of Fibre and Copper to be presented on the same panel without interference. The modules are easily fitted and removed from the rear of the patch panel by activating release latches. - 6 Port Duplex LC (12 Fibre) Module - Available in OM3/OM4/OS2 - Split grommet cable entry - Compatiblewith Excel ExpressNet 4 & 8 Module Patch Panels Frames - Toolless assembly and patch panel fitting - 25 Year system warranty