EXCEL - EXL200-589 Excel Enbeam Pigtail OS2 LC/UPC Easy Str - 200-589

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Faserart - Singlemode
Kategorie - OS2
Länge - 2 m
Steckverbindertyp - LC
APC-Ausführung - nein
Packung
1 ST
EAN
2000007438064
Artikelnummer
EXL200-589
Herstellernummer
200-589
Hersteller
EXL
Faserart:
Singlemode
Kategorie:
OS2
Länge:
2 m
Steckverbindertyp:
LC
APC-Ausführung:
nein
Farbe:
gelb
Knickschutztülle:
aufgesteckt
Excel fibre optic pigtails are manufactured from the highest quality 900 micron G.657.A1 optical fibre, terminated with ceramic ferrule connectors of various types. This offers a bend insensitive fibre that is fast to prepare and ideal for installations with limited space. G.657.A1 is fully compatible with G.652.D and meets OS2 Category performance. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levels of the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - G.657.A1 Compliant - 100% Optical Test - Batch Number Tracking - White 900 micron 9/125 cable - Choice of length - Each cable is individually packaged and labelled - Compatible with OS2 (G.652.D) - Test Certificate with each cable - Semi tight buffered ‘easy strip’ fibre - Broad range of connectivity options - RoHS Compliant - Factory terminated under ISO9001 quality control procedures


