EXCEL - EXL200-455 Excel Enbeam Pigtail OS2 LC/UPC TB 12 Co - 200-455

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Faserart - Singlemode
Kategorie - OS2
Länge - 2 m
Steckverbindertyp - LC
APC-Ausführung - nein
Packung
1 ST
EAN
2000007437302
Artikelnummer
EXL200-455
Herstellernummer
200-455
Hersteller
EXL
Faserart:
Singlemode
Kategorie:
OS2
Länge:
2 m
Steckverbindertyp:
LC
APC-Ausführung:
nein
Farbe:
sonstige
Knickschutztülle:
aufgesteckt
Excel singlemode Tight Buffered fibre optic pigtails are manufactured from the highest quality 900 micron optical fibre, terminated with ceramic ferrule connectors of various types. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levels of the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - Colour-coded fibres to TIA standard - Tight buffered construction - Easy to manage packaging - Bend insensitive construction - Test Certificate with each cable - RoHS Compliant - CIBSE TM65 Embodied Carbon: 0.206 kg CO2e


