Startseite

EXCEL - EXL200-407-PL ExcelEnbeam24WayMMFOP12SCDX(24F)B - 200-407-PL

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Faserart - Multimode 50/125

  • Faserklasse - OM2

  • Geeignet für Anzahl Kupplungen/Adapter - 48

  • APC-Ausführung - nein

  • Farbe - schwarz

Packung

  • 1 ST

EAN

2000007437036

Artikelnummer

EXL200-407-PL

Herstellernummer

200-407-PL

Hersteller

EXL

Faserart:

Multimode 50/125

Faserklasse:

OM2

Geeignet für Anzahl Kupplungen/Adapter:

48

APC-Ausführung:

nein

Farbe:

schwarz

Geeignet für Anzahl Moduleinsätze:

24

Mit Anzahl Kupplungen/Adapter:

12

Steckverbindertyp außen:

SC-Duplex

Montageart:

482,6 mm (19 Zoll)-Einbau

Mit Pigtails:

nein

Steckverbindertyp innen:

SC-Duplex

RAL-Nummer:

9005

Anzahl der Höheneinheiten (HE):

1

Höhe:

43.8 mm

Breite:

482 mm

Tiefe:

216.3 mm

The Excel range of SC patch panels are sliding drawer "tray style"housings suitable for either direct termination or splicing of up to 48 fibres in 1U of rack space. Each panel is manufactured from black UL94-V0 ABS plastic and a metal support frame providing a strong and durable unit. To the front of the patch panel the specified number of duplex adaptors are loaded from left to right. Each panel utilises colour coded adaptors, beige, aqua and violet for multimode, blue for singlemode and green for SM APC. Each duplex adaptor accommodates two terminated fibres. Each panel has included within it a set of fixing brackets, and a cable management pack which includes cable entry glands, cable ties, and a 24 way splice bridge. Note: Removal tool 208-172 is required to remove adaptors. Reduction in emissions Reduced mineral extraction Reduction in embedded carbon by 43% compared to metal version Reduced floor loading on installations Reduced weight in cabinets Easier one-man installation Integrated Knockouts Rear entry points left and right - New plastic tray design - Multiple cable entry to rear - Up to 48 fibres - 1U rack space design - Recessed adaptors - 25 year system warranty - CIBSE TM65 Embodied Carbon: 15.884 kg CO2e