Startseite

EXCEL - EXL190-133 Excel Cat6A F/FTP Screened Harness Link - 190-133

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Kategorie - 6A (IEC)

  • Kabeltyp - F/FTP

  • Länge - 30 m

  • Steckverbindertyp Anschluss 1 - RJ45 8(8)

  • Mantel-Farbe - blau

Packung

  • 1 ST

EAN

2000007434998

Artikelnummer

EXL190-133

Herstellernummer

190-133

Hersteller

EXL

Kategorie:

6A (IEC)

Kabeltyp:

F/FTP

Länge:

30 m

Steckverbindertyp Anschluss 1:

RJ45 8(8)

Mantel-Farbe:

blau

Steckverbindertyp Anschluss 2:

RJ45 8(8)

Knickschutztülle:

aufgesteckt

Ausführung flammwidrig:

ja

Rasthebelschutz:

nein

Kabelkonstruktion:

1x4

Farbe der Knickschutztülle:

schwarz

Pinbelegung:

1:1

AWG-Querschnitt:

23

Excel Category 6A solid core (F/FTP) screened harness/switch link leads are constructed from 190-996 Excel solid Cat6A cable F/FTP LSOH screened cable ice blue (horizontal cable). Each of these leads allows the construction of two switch/harness links or Consolidation Point (CP) cables. The lead is manufactured with a high performance screened RJ45 plug on each end permitting the lead to be cut into two at the required lengths. Slimline blade strain relief boots are fitted to protect the latchand allow connection to the highest density equipment. Using the same cable as the horizontal elements of the channel assures performance and does not "use up"the stranded patch lead allowance. These leads are for the creation of switch/harness links and CP cables. They are not for use as a replacement for patch leads. - Category 6A compliant - Solid core cable - For switch/harness links and CP cables - LSOH outer sheath - Euroclass: B2ca-s1a,d1,a1