Startseite

EXCEL - EXL100-973-8 Excel Cat6A FTP Low Profile Jack Toolles - 100-973-8

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Kategorie - 6A (IEC)

  • Steckverbindertyp - RJ45 8(8)

  • Ausführung - Buchse (Jack)

  • Geschirmt - ja

  • Geeignet für Rundkabel - ja

Packung

  • 1 ST

EAN

2000007432741

Artikelnummer

EXL100-973-8

Herstellernummer

100-973-8

Hersteller

EXL

Kategorie:

6A (IEC)

Steckverbindertyp:

RJ45 8(8)

Ausführung:

Buchse (Jack)

Geschirmt:

ja

Geeignet für Rundkabel:

ja

Spezialwerkzeug notwendig:

nein

Geeignet für Flachkabel:

nein

Geeignet für massive Leiter:

ja

Farbe:

Silber

Min. AWG-Größe:

sonstige

Max. AWG-Größe:

sonstige

Install your network connections with the Excel Cat6A FTP Screened Low Profile Keystone Jack. Part of our premium range of Excel Cat6A Keystone Jacks, this innovative RJ45 socket is designed for superior performance and ease of use. Low Profile Design: This compact, toolless termination jack fits effortlessly into standard depth back boxes, providing versatile cable entry directions and all excel keystone panels. Superior Shielding: The FTP (Foiled Twisted Pair) screened design ensures excellent protection against electromagnetic interference, guaranteeing reliable and fast data transmission. Easy Installation: Enjoy a hassle-free setup with the toolless termination feature and unique packaging, saving you time and effort. Flexible Mounting Options: Compatible with both flush and angled shutters and our range of excel panels, this keystone jack adapts to various installation requirements, making it ideal for commercial settings. Sustainable Packaging: Supplied in plastic-free packaging with a new,more condensed design, including QR codes for easy access to more information. Standards Compliance: Meets EN50173-1 and ISO/IEC 11801 Cat6A specifications, ensuring top performance and reliability. High-Quality Build: Crafted in a sleek silver finish,this keystone jack not only performs exceptionally but also adds a professional look to your networking setup. Ensure your network is equipped with the best. Choose the Excel Cat6A FTP Screened Low Profile Keystone Jack for reliable, high-speed connections every time. - High quality die cast housing - Toolless termination design - Low profile design: 29 mm overall depth - Supports 10 Gigabit Ethernet application - 360 degree shielding protects against alien crosstalk - New reduced packaging box size - CIBSE TM65 Embodied Carbon: 1.207 kg CO2e