Startseite

EXCEL - EXL100-912 Excel Cat7A+ Cable S/FTP 1200MHz Dca 500 - 100-912

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Leiter-Klasse - Kl.1 = eindrähtig

  • Ader-Zahl - 8

  • Mantelmaterial - sonstige

  • Kategorie - 7A (IEC)

  • Mantel-Farbe - gelb

Packung

  • 1 ST

EAN

2000007432635

Artikelnummer

EXL100-912

Herstellernummer

100-912

Hersteller

EXL

Leiter-Klasse:

Kl.1 = eindrähtig

Ader-Zahl:

8

Mantelmaterial:

sonstige

Kategorie:

7A (IEC)

Mantel-Farbe:

gelb

Verseilelement:

Paare

Schirm über Verseilung:

Folie

Leiterdurchmesser:

0.64 mm

Schirm über Verseilelement:

Geflecht

Ader-Kennzeichnung:

Farbe

Leiter-Oberfläche:

blank

Spezifizierung Aderisolation:

Polyethylen (PE)

Brandverhalten nach EN 13501-6: Klasse:

Dca

Außendurchmesser ca.:

8.5 mm

Zulässige Kabelaußentemperatur nach Montage ohne Erschütterung:

60...60 °C

NVP-Wert:

76 %

Excel Category 7A Screened S/FTP LSOH Cable is designed and manufactured to meet and exceed the ISO, CENELEC and TIA standards. This delivers Class FA link and channel performance supporting all applications detailed and proposed within the standards. This superior performance cable is ETL Component Verified. Each cable consists of 4 pairs individually wrapped in a covering of high quality, strong, aluminium/polyester foil tape providing an individual screen for each pair. These sub units are then cabled together, with the pairs set to different lay lengths to ensure optimum performance, an overall braid screen is applied to provide further immunity to outside noise and to mitigate any risk of alien cross talk. The print legend on the cable now includes information regarding the DOP number, Test and Classification of the cable for traceability. - Individual foil pairs with overall braid screen - Category 7A Performance to 1200 MHz - Sequential metre markings