Startseite

EXCEL - EXL100-659 Excel Large Riser Encl 600x250x650 mm LG - 100-659

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Montage-Ebene - vorne

  • Ausführung der Profilschiene - L-Form

  • Anzahl der Türen - 1

  • Ausführung - sonstige

  • Rastermaß - 482,6 mm (19 Zoll)

Packung

  • 1 ST

EAN

2000007431997

Artikelnummer

EXL100-659

Herstellernummer

100-659

Hersteller

EXL

Montage-Ebene:

vorne

Ausführung der Profilschiene:

L-Form

Anzahl der Türen:

1

Ausführung:

sonstige

Rastermaß:

482,6 mm (19 Zoll)

Tiefe:

250 mm

Höhe:

650 mm

Breite:

600 mm

Mit Fronttür:

ja

Mit Dachblech:

ja

Farbe:

grau

Mit Seitenwänden:

nein

Werkstoff:

Stahl

Ausführung der Oberfläche:

pulverbeschichtet

RAL-Nummer:

9002

Excel Environ Large Riser Enclosure Network Cabinet 600 mm x 250 mm x 650 mm Light Grey, part of a huge range of Network Data Cabinets available from Mayflex. The Excel range of wall enclosures has been designed to be a multifunctional set of products, which can form part of a network in multiple locations. With the ability to change the internal structures to fit most applications within a passive optical network and edge of network cabling designs, these enclosures can be adapted to house either fibre or copper (or both) within a confined space. These enclosures are suitable for risers, equipment rooms and remote locations. The Excel Large Riser enclosure has been designed to house up to 96 RJ45 connections on its dedicated 19"mounting profilesat the top of the enclosure. These profiles can be angled to allow ease of installation and reduce the length of patch cables required. The lower section allows mounting of 19"switches or fibre optic panels. The profile height can be adjusted to allow for deeper equipment. The box has adequate ventilation points throughout the enclosure reducing the need for internal fans. Cable entry is via brush strips featured at the top and bottom of the unit with integrated cable tie off points. - Brush strip entry - Integrated cable tie points - Lockable front door - Angled 19"mounting profiles - Dedicated 19"equipment profiles - Accepts standard Copper and Fibre 19"Patch Panels - CIBSE TM65 Embodied Carbon: 99.071 kg CO2e