Startseite

EXCEL - EXL100-653 Excel Small Riser Encl 300x300x100 mm LG - 100-653

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Montage-Ebene - ohne

  • Ausführung der Profilschiene - L-Form

  • Anzahl der Türen - 1

  • Ausführung - sonstige

  • Tiefe - 100 mm

Packung

  • 1 ST

EAN

2000007431973

Artikelnummer

EXL100-653

Herstellernummer

100-653

Hersteller

EXL

Montage-Ebene:

ohne

Ausführung der Profilschiene:

L-Form

Anzahl der Türen:

1

Ausführung:

sonstige

Tiefe:

100 mm

Höhe:

300 mm

Breite:

300 mm

Mit Fronttür:

ja

Mit Dachblech:

ja

Farbe:

grau

Mit Seitenwänden:

nein

Werkstoff:

Stahl

Ausführung der Oberfläche:

pulverbeschichtet

RAL-Nummer:

9002

Excel Small Riser Enclosure Residential Network cabinet 300mm x 300mm x 100mm Light Grey, part of a huge range of Network Data Cabinets available from Mayflex. The Excel range of wall enclosures has been designed to be a multifunctional set of products, which can form part of a network in multiple locations. With the ability to change the internal structures to fit most applications within a passive optical network and edge of network cabling designs, these enclosures can be adapted to house either fibre or copper (or both) within a confined space. These enclosures are suitable for risers, equipment rooms and remote locations. The Excel Small Riser enclosure allows equipment to be mounted on two DIN Rail mounting bars. This enclosure is a versatileunit that allows copper and fibre connections to be fixed inside according to the customer’s requirements. The enclosure features brush strip entry points at the top and bottom of the unit with integrated cable tie off points. - Compact design - Integrated cable tie points - Lockable front door - Two DIN Rail mounting bars - Use p/n 100-753 Keystone Frame for mounting Keystone Jacks - CIBSE TM65 Embodied Carbon: 18.971 kg CO2e