Startseite
Neu

EXCEL - EXL100-114-06 Excel Cat6A Screened Toolless Coupler PK - 100-114-06

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Kategorie - 6A (IEC)

  • Bauform - gerade

  • Befestigungsart - sonstige

  • Geschirmt - ja

Packung

  • 1 ST

EAN

2000007428041

Artikelnummer

EXL100-114-06

Herstellernummer

100-114-06

Hersteller

EXL

Kategorie:

6A (IEC)

Bauform:

gerade

Befestigungsart:

sonstige

Geschirmt:

ja

The Excel screened coupler is suitable for Category 6A cable joints, repairs and extensions. The coupler itself is housed in a high quality zinc die cast housing, which opens at both sides in a butterfly manner to reveal the IDC termination points. Once the conductors of the cable to be terminated are fed into the management caps, the process is completed by snapping the 'butterfly wings' together with minimal, but firm pressure. - Fully screened Category 6A - Die-cast zinc alloy construction - Toolless - Easy termination - 360 degree Shielding protects against alien crosstalk - Pack of 6